- 1 in Overall Width
- Inch
description
- SKF Speedi-Sleeve provides an alternative to costly repairs for worn or damaged shafts. This thin-walled sleeve, specially developed by SKF, is simply positioned over the relevant part of the shaft and provides a smooth counterface that is optimized for radial shaft seals. Use of SKF Speedi-Sleeve can prevent the need for costly shaft treatments that may involve machining, hardening, plunge grinding or disassembly. SKF Speedi-Sleeve Gold is an enhanced version of standard SKF Speedi-Sleeve, offering improved resistance to abrasive wear.
features
- Optimized countersurface
- Cost effective
- Well-proven solution
| Flange Diameter | 5.49 in, 139.52 mm |
| Inch/Metric | Inch |
| Installation Depth | 1.28 in |
| Construction | Sleeve |
| Shaft Dia. [Min] | 5.12 in, 129.97 mm |
| Shaft Dia. | 5.125 in |
| Width on Shaft | 0.866 in |
| Shaft Dia. [Max] | 5.13 in, 130.2 mm |
| Overall Width | 1 in, 25.3 mm |
| Weight | 0.545 LB |
| EAN or UPC | 85311042987 |

