- 1.26 in Overall Width
- Metric
| Overall Width | 1.26 in, 32 mm |
| Shaft Dia. [Max] | 4.93 in, 125.1 mm |
| Flange Diameter | 5.4 in, 137.16 mm |
| Installation | Housing Press Fit |
| Shaft Dia. [Min] | 4.92 in, 124.89 mm |
| Inch/Metric | Metric |
| Weight | 0.49 LB |
| EAN or UPC | 85311467575 |

