- 1.18 in Overall Width
- Metric
description
- SKF Speedi-Sleeve provides an alternative to costly repairs for worn or damaged shafts. This thin-walled sleeve, specially developed by SKF, is simply positioned over the relevant part of the shaft and provides a smooth counterface that is optimized for radial shaft seals. Use of SKF Speedi-Sleeve can prevent the need for costly shaft treatments that may involve machining, hardening, plunge grinding or disassembly. SKF Speedi-Sleeve Gold is an enhanced version of standard SKF Speedi-Sleeve, offering improved resistance to abrasive wear.
features
- Optimized countersurface
- Cost effective
- Well-proven solution
| Shaft Dia. [Max] | 5.91 in, 149.99 mm |
| Overall Width | 1.18 in, 30 mm |
| Installation Depth | 32.51 mm |
| Width on Shaft | 26.01 mm |
| Shaft Dia. [Min] | 5.9 in, 149.76 mm |
| Inch/Metric | Metric |
| Flange Diameter | 6.26 in, 159.00 mm |
| Shaft Dia. | 150 mm |
| Weight | 0.706 LB |
| EAN or UPC | 85311043151 |

