- 1.06 in Overall Width
- Inch
description
- SKF Speedi-Sleeve provides an alternative to costly repairs for worn or damaged shafts. This thin-walled sleeve, specially developed by SKF, is simply positioned over the relevant part of the shaft and provides a smooth counterface that is optimized for radial shaft seals. Use of SKF Speedi-Sleeve can prevent the need for costly shaft treatments that may involve machining, hardening, plunge grinding or disassembly. SKF Speedi-Sleeve Gold is an enhanced version of standard SKF Speedi-Sleeve, offering improved resistance to abrasive wear.
features
- Optimized countersurface
- Cost effective
- Well-proven solution
| Flange Diameter | 7.13 in, 180.98 mm |
| Shaft Dia. [Min] | 6.74 in, 171.32 mm |
| Overall Width | 1.06 in, 27 mm |
| Inch/Metric | Inch |
| Shaft Dia. [Max] | 6.76 in, 171.58 mm |
| Weight | 1.125 LB |
| EAN or UPC | 85311043267 |

