- 1.5 in Overall Width
- Inch
description
- SKF Speedi-Sleeve provides an alternative to costly repairs for worn or damaged shafts. This thin-walled sleeve, specially developed by SKF, is simply positioned over the relevant part of the shaft and provides a smooth counterface that is optimized for radial shaft seals. Use of SKF Speedi-Sleeve can prevent the need for costly shaft treatments that may involve machining, hardening, plunge grinding or disassembly. SKF Speedi-Sleeve Gold is an enhanced version of standard SKF Speedi-Sleeve, offering improved resistance to abrasive wear.
features
- Optimized countersurface
- Cost effective
- Well-proven solution
| Flange Diameter | 8.38 in, 212.73 mm |
| Shaft Dia. [Min] | 7.87 in, 199.87 mm |
| Shaft Dia. [Max] | 7.88 in, 200.15 mm |
| Installation Depth | 1.75 in |
| Construction | Sleeve |
| Overall Width | 1.5 in, 38.1 mm |
| Shaft Dia. | 7.875 in |
| Width on Shaft | 1.359 in |
| Inch/Metric | Inch |
| Weight | 1.349 LB |
| EAN or UPC | 85311043366 |

