- Shaft Seal
- 44.45 mm Shaft Diameter
- 19.05 mm Width on Shaft
- 22.23 mm Overall Width
description
- SKF Speedi-Sleeve provides an alternative to costly repairs for worn or damaged shafts. This thin-walled sleeve, specially developed by SKF, is simply positioned over the relevant part of the shaft and provides a smooth counterface that is optimized for radial shaft seals. Use of SKF Speedi-Sleeve can prevent the need for costly shaft treatments that may involve machining, hardening, plunge grinding or disassembly. SKF Speedi-Sleeve Gold is an enhanced version of standard SKF Speedi-Sleeve, offering improved resistance to abrasive wear.
features
- Optimized countersurface
- Cost effective
- Well-proven solution
| Installation | Housing Press Fit |
| Overall Width | 0.88 in, 22.23 mm |
| Installation Depth | 20.65 mm |
| Width on Shaft | 19.05 mm |
| Inch/Metric | Inch |
| Shaft Dia. [Min] | 1.75 in, 44.37 mm |
| Flange Diameter | 2.06 in, 52.40 mm |
| Shaft Dia. [Max] | 1.75 in, 44.53 mm |
| Shaft Dia. | 44.45 mm |
| Weight | 0.14 LB |
| EAN or UPC | 85311185776 |

