- 1 in Overall Width
- Inch
description
- SKF Speedi-Sleeve provides an alternative to costly repairs for worn or damaged shafts. This thin-walled sleeve, specially developed by SKF, is simply positioned over the relevant part of the shaft and provides a smooth counterface that is optimized for radial shaft seals. Use of SKF Speedi-Sleeve can prevent the need for costly shaft treatments that may involve machining, hardening, plunge grinding or disassembly. SKF Speedi-Sleeve Gold is an enhanced version of standard SKF Speedi-Sleeve, offering improved resistance to abrasive wear.
features
- Optimized countersurface
- Cost effective
- Well-proven solution
| Shaft Dia. [Min] | 4.5 in, 114.2 mm |
| Shaft Dia. [Max] | 4.5 in, 114.4 mm |
| Overall Width | 1 in, 25.4 mm |
| Installation | Housing Press Fit |
| Flange Diameter | 4.9 in, 124.46 mm |
| Inch/Metric | Inch |
| Weight | 0.455 LB |
| EAN or UPC | 85311186087 |

