- Platinum Microprocessor-Controlled Battery Charger Engine Starter
- Engine Start 125 Amp For 12V Batteries
description
- Take care of dead or weak batteries quickly and easily with DieHard battery chargers/engine starters. Units ensure that your equipment batteries will be charged when you need them the most. Compact battery chargers are ideal for automotive, AGM, gel cell or deep cycle batteries. They feature a 125 A engine starter and alternator tester with reverse hook-up protection for 12 V batteries. The 40 A rapid and 15 A fast charge capabilities are great for car, truck and equipment use. The 2 A slow/maintenance charge provides continuous power and keeps batteries warm.
| Slow Charge | 2 A |
| Engine Start | 125 Amp For 12V Batteries |
| Fast Charge | 15 A |
| Rapid Charge | 40 A |
| Weight | 15.3 LB |
| EAN or UPC | 26666712279 |

