- Use to Charge 12 Volt Batteries
- 2 1/4 h Timer
features
- 50 A charges most batteries in 1/2 to 1 1/2 hours
- 15 A charges in 1 1/2 to 4 1/2 hours
- Immediate engine start provides more power
- Six gauge output cables stay flexible in cold weather
- Automatic reset circuit breaker for overload protection
includes
- Multi-function battery tester
| Use With | 12 V Batteries |
| Weight | 36.5 LB |

