Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool28-71232

28-71232

Item #103487670
  • Use to Charge 12 Volt Batteries
  • Can Also Be Used Manually
Craftsman Tool28-71232
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Use to Charge 12 Volt Batteries
  • Can Also Be Used Manually

features

  • Micro-processor controlled for precise operation
  • Can also be used manually
  • 60 A charges most batteries in 1/2 to 1 hour
  • 20 A charges batteries in 1 to 2 1/2 hours
  • Immediate engine start provides more power
  • Angled control panel
  • Easy-to-use touch pad for accurate programming
  • Easy to read alpha-numeric digital meter
  • Electronic timer
  • Spark-proof automatic made for extra safety
  • Can also be used to charge gel cell batteries

includes

  • Multi-function battery tester
Use With 12 V Batteries
Weight 39.9 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison