- 12V/6V Portable Wheel Charger With Engine Start
- Engine Start 275 Amp for 12V Batteries or 125 Amp For 6V Batteries
features
- Two, GFCI protected 120 V electrical outlets
- 60 A rapid and 20 A fast charge, 2 A slow/maintenance charge
- Timer controlled with automatic shut-off
- Engine starts at 275 A for 12 V and 125 A for 6 V provides emergency starting power
- UL listed
- Includes battery clamps
| Engine Start | 275 Amp for 12V Batteries, 125 Amp For 6V Batteries |
| Slow Charge | 2 A |
| Fast Charge | 20 A |
| Rapid Charge | 60 A |
| Use With | 12 V Batteries, 6 V Batteries |
| Accessories Included | 2 - GFCI 120 volt outlets |
| Weight | 41.0 LB |
| EAN or UPC | 26666712347 |

