- Up Front Wire Cutter/Stripper
- 10 to 18 AWG
- Solid Copper Wire Only
applications
- Wire stripping
- Wire cutting
features
- High luster black oxide
- Large easy-to-read application indicators
- Corrosion-resistant
- Steel constructed
- Antislip, sealed air-pocket grips for comfort
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Wire Range | 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG |
| Crimps Wire Size No. | None |
| Plier Type | Stripper, Cutter |
| Wire Type | Solid Copper |
| Spring | Yes |
| Cuts Bolt Sizes | None |
| Weight | 0.5 LB |

