- Up Front Wire Cutter/Stripper
- 10 to 20 AWG
- Use w/Copper & Aluminum Wire and Cuts Small Bolts
applications
- Wire stripping
- Wire cutting
features
- Antislip, sealed air-pocket grips for comfort
- Steel constructed
- Corrosion-resistant
- High luster black oxide
- Long curved cutters
- Locks shut
- Holes for looping wire and bolt cutting
- Nose for pulling wire and small nuts
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Crimps Wire Size No. | None |
| Wire Type | Copper & Aluminum |
| Wire Range | 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG |
| Plier Type | Stripper, Cutter |
| Cuts Bolt Sizes | Small |
| Spring | Yes |
| Weight | 2.55 LB |

