- Up Front Wire Cutter/Stripper
- 20 to 32 AWG
- Curved Cutter
- Use w/Copper & Aluminum and Small Bolts
applications
- Wire stripping
- Wire cutting
features
- Antislip, sealed air-pocket grips for comfort
- Steel constructed
- Corrosion-resistant
- High luster black oxide
- Long curved cutters
- Locks shut
- Holes for looping wire and bolt cutting
- Nose for pulling wire and small nuts
caution
- Never use cheater bars/extensions
- Never substitute metric for fractional tools
| Crimps Wire Size No. | None |
| Wire Type | Copper & Aluminum |
| Spring | Yes |
| Plier Type | Stripper, Cutter |
| Cuts Bolt Sizes | Small |
| Wire Range | 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG, 32 AWG |
| Weight | 0.4 LB |

