- Dual Romex® Up Front Wire Stripper/Cutter
- 12/2 & 14/2 Romex
- Cuts Individual Wire & Small bolts
applications
- Wire stripping
- Wire cutting
features
- Antislip, sealed air-pocket grips for comfort
- Steel constructed
- Corrosion-resistant
- High luster black oxide
- Stripper stations for cable wire
- Two additional stripping holes for connector wires
- Locks shut
- Holes for looping wire and bolt cutting
- Spring loaded action
- Nose for pulling wire and small nuts
caution
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Wire Range | 12/2 Romex, 14/2 Romex |
| Wire Type | Solid Copper |
| Crimps Wire Size No. | None |
| Plier Type | Stripper, Cutter |
| Cuts Bolt Sizes | Small |
| Spring | Yes |
| Weight | 0.4 LB |

