- Coax Up Front Cable Stripper/Crimper/Cutter
- RG-6 & RG-59 Cable
- Crimps RG-6U & RG- 59 Male Coax Connectors
applications
- Wire stripping
- Wire cutting
- Wire crimping
features
- Steel constructed
- High luster black oxide
- Crimps male coax connectors
- Corrosion-resistant
- Pliers strip outer insulation jackets
- Stripping hole removes insulation from shielded center conductor wire
- Antislip, sealed air-pocket grips for comfort
includes
- Five RG-6U connectors
- Five RG-59U connectors
caution
- Do not lubricate nuts and bolts
| Plier Type | Stripper, Cutter, Crimper |
| Wire Type | Coax Cable |
| Wire Range | RG-6 Coax, RG-59 Coax |
| Spring | No |
| Crimps Wire Size No. | RG-6 Coax, RG-59 Coax |
| Weight | 0.5 LB |

