- 3 Piece
- 8 to 18 AWG Solid Wire Stripper
- 10 to 22 AWG Stranded Wire Stripper
- 10 to 22 AWG Crimper
applications
- Wire stripping
- Wire cutting
- Wire crimping
features
- Antislip, sealed air-pocket grips for comfort
- Steel constructed
- Corrosion-resistant
- High luster black oxide
caution
- Do not connect regulator to bottled gas
| No. of Pieces | 3 |
| Cuts Bolt Sizes | None |
| Plier Type | Stripper, Crimper |
| Wire Range | 8 - 18 AWG Solid Wire, 10 - 22 AWG Stranded Wire |
| Crimps Wire Size No. | Insulated Terminals, Non-Insulated Terminals, Splices, 10-22 AWG |
| Spring | No |
| Weight | 8.45 LB |

