- 10 AWG Romex® Stripper/Cutter
- 10/2 Type NM Romex
- w/3 Stage Cutter
applications
- Wire stripping
- Wire cutting
features
- Antislip, sealed air-pocket grips for comfort
- Steel constructed
- Corrosion-resistant
- High luster black oxide
- Strips outer jacket and solid wire cable
- Three-stage cutter reduces effort to cut wire and insulation
caution
- Not self-centering.
| Wire Type | Solid Copper |
| Spring | Yes |
| Plier Type | Stripper, Cutter |
| Wire Range | 10/2 Romex |
| Cuts Bolt Sizes | None |
| Crimps Wire Size No. | None |
| Weight | 0.7 LB |

