- 10 - 22 AWG Stranded & Solid Wire Stripper & Crimper
- AC Voltage Detector Tester
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Wire Range | 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG |
| Crimps Wire Size No. | 10-22 AWG |
| Set Includes | Wire Cutter / Stripper, Voltage Detector Tester |
| Plier Type | Stripper |
| Spring | No |
| Cuts Bolt Sizes | Small |
| No. of Pieces | 2 |
| Weight | 1.0 LB |

