- 2 Piece
- Dual Romex Up Front Stripper
- 10 AWG Romex Stripper/Cutter
applications
- Wire stripping
- Wire cutting
- Wire crimping
features
- Antislip, sealed air-pocket grips for comfort
- Steel constructed
- Corrosion-resistant
- High luster black oxide
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Cuts Bolt Sizes | None |
| No. of Pieces | 2 |
| Wire Range | 12/2 Romex, 14/2 Romex, 10/2 Romex, 10 AWG Romex |
| Spring | No |
| Set Includes | Romex Stripper |
| Plier Type | Stripper |
| Crimps Wire Size No. | None |
| Weight | 1.4 LB |

