- 4 Pieces
- Coax Cable Cutter/Stripper
- Dual Romex Cutter/Stripper
- 10 to 20 AWG Up Front Wire Cutter/Stripper
- 20 to 32 AWG Wire Cutter/Stripper
applications
- Wire stripping
- Wire cutting
- Wire crimping
features
- Steel constructed
- Corrosion-resistant
- Antislip, sealed air-pocket grips for comfort
- High luster black oxide
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Set Includes | Coax Stripper, Romex Stripper, Up Front Wire Stripper / Cutter |
| Plier Type | Stripper |
| Crimps Wire Size No. | None |
| No. of Pieces | 4 |
| Wire Range | 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG, 32 AWG, 12/2 Romex, 14/2 Romex, RG-6 Coax, RG-59 Coax, 10/2 Romex |
| Weight | 2.0 LB |

