- Wire Cutter for Stranded or Solid Copper or Aluminum
- 10 to 18 AWG
- w/Textured Grips
applications
- Wire stripping
- Wire cutting
features
- Ergonomically designed textured grips helps reduce stress and fatigue
- Thumb guide push pad provides added comfort and control
- Sliding lock for secure closure
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Wire Range | 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG |
| Plier Type | Stripper |
| Wire Type | Copper & Aluminum |
| Crimps Wire Size No. | None |
| Cuts Bolt Sizes | None |
| Weight | 0.4 LB |

