- 600 Volt AC/DC
- Multimeter w/Infrared Thermometer
- Basic DCV Accuracy of 0.5%
- Auto Power Off
features
- Measures AC/DC voltage and current
- Infrared thermometer measures temperature without contact – 8:1 distance to target ratio
- also measures resistance, frequency, capacitance, duty cycle and contact temperature
- Auto power off, uses 9 V battery (not included)
- Basic DCV accuracy of 0.5%
- Cat III – 600 V, UL listed
includes
- Meter
- Protective rubber holster
- Test leads
- Temperature thermocouple
- Owner’s manual
| Diode Test | Yes |
| Battery Size | 9 V Alkaline |
| Analog Display | N/A |
| DC Volts Accuracy | ±0.5% |
| AC Conversion | True-RMS |
| Continuity | Yes |
| Duty Cycle | Yes |
| AC/DC Volts [Max] | 600 |
| Backlight | Yes |
| Digital Display | Yes |
| Basic Accuracy | 0.5 % |
| Power Required | 9 VDC |
| Temperature | Yes |
| Frequency Measurement | Yes |
| Weight | 1.2 LB |
| EAN or UPC | 793950810798 |

