- 600 Volt AC/DC
- Multimeter w/ Thermometer
- Basic DCV Accuracy of 1%
- Auto Power Off
features
- Measures AC/DC voltage and current, resistance, capacitance, frequency and temperature (thermocouple not included)
- Diode and continuity tests, basic DCV accuracy of 1.0%
- Uses 2 AA batteries (not included)
- UL listed
includes
- Meter
- Protective rubber holster
- Test leads
- Owner’s manual
| Digital Display | Yes |
| AC/DC Volts [Max] | 600 |
| Diode Test | Yes |
| Analog Display | N/A |
| Battery Size | 2 AA |
| Power Required | AA Battery |
| Continuity | Yes |
| Temperature | Yes |
| Basic Accuracy | 1.0 % |
| AC Conversion | N/A |
| Weight | 0.65 LB |
| EAN or UPC | 793950821398 |

