- Stripper for Stranded Copper Wire
- 10 to 18 AWG
- Black Oxide Finish w/Cushioned Grips
applications
- Wire stripping
- Wire cutting
features
- Holes for looping wire and bolt cutting
- Lock keeps blades closed
- Nose for pulling wire and small nuts
- Antislip, sealed air-pocket grips for comfort
- High luster black oxide
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Spring | Yes |
| Wire Range | 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG |
| Wire Type | Stranded Copper |
| Crimps Wire Size No. | None |
| Plier Type | Stripper |
| Weight | 2.75 LB |

