- Stripper for Solid Copper Wire
- 16 to 26 AWG
- Black Oxide Finish w/Cushioned Grips
applications
- Wire stripping
- Wire cutting
features
- High luster black oxide
- Antislip, sealed air-pocket grips for comfort
- Holes for looping wire and bolt cutting
- Lock keeps blades closed
- Nose for pulling wire and small nuts
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Crimps Wire Size No. | None |
| Wire Type | Solid Copper |
| Wire Range | 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG |
| Spring | Yes |
| Plier Type | Stripper |
| Weight | 1.5 LB |

