- Electrical Repair Tool
- 10 to 22 AWG
- Copper & Aluminum
- Terminal Crimper
applications
- Wire stripping
- Wire cutting
- Wire crimping
features
- Vinyl covered handle
- Nose for pulling wire and small nuts
- Cut wire tool is preset for positive closing of cutter
- Large easy-to-read application indicators
caution
- Use only factory-supplied replacement bolts
- Do not lubricate nuts and bolts
| Wire Range | 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG |
| Cuts Bolt Sizes | 4-40, 5-40, 6-32, 8-32, 10-32, 10-24 |
| Spring | No |
| Plier Type | Stripper, Cutter, Crimper |
| Wire Type | Solid Copper, Stranded Copper, Solid Aluminum, Stranded Aluminum |
| Length | 8 in |
| Crimps Wire Size No. | 7 & 8 mm Auto Ignition Terminals, Insulated Terminals, Non-Insulated Terminals, Splices |
| Weight | 3.0 LB |

