- 13 Watt Fluorescent Bulb
- Red
- Pistol Grip
- Worklight w/20 Ft Cord in Reel
features
- Pistol grip handle
- Transformer in plug end, third prong for stability
- Short 13 W PL-bulb burns cool
- Vinyl tube protects bulb and user
- Light shines down on work area, also out the end
- Cord pulls out of reel and locks, automatically retracts with a tug
- High impact plastic reel hangs on wall or ceiling
- 20' power cord
| Watt Rating | 13 W |
| Color | Red |
| Type | Medium Duty |
| Length | 20 ft |
| AWG | 18/2 |
| Weight | 3.8 LB |

