- Dual 13 Watt Fluorescent Bulbs
- Red
- Worklight w/25 Ft Cord
- Cushioned Handle Contains Grounded Outlet
features
- Dual two-way switches
- Two 13 W bulbs
- Two hanging hooks
- Detachable magnet
- Rubber cushioned handle contains grounded outlet and transformer
- Bulb burns cool for working comfort
- 25' power cord
| Type | Medium Duty |
| Color | Red |
| Watt Rating | 13 W |
| AWG | 16/3 |
| Length | 25 ft |
| Weight | 3.55 LB |

