- 20 Watt MR-16C Tunsgen Halogen Bulb
- Red
- Worklight
- Head Pivots 90°
features
- On/off rocker switch in handle
- 25' power cord
- Lights area like a flood light
- Faceted reflector
- Head pivots 90°
- Vented hood helps keep tunsgen lamp cool
- Clear bulb guard
compliances
- 0
| AWG | 18/2 |
| Watt Rating | 20 W |
| Type | Medium Duty |
| Color | Red |
| Length | 25 ft |
| Weight | 11.45 LB |

