- Fluorescent Bulb
- Red
- Worklight
- Transformer Inside Handle
- Black Epoxy Reel w/25 Ft Cord
features
- Transformer inside handle
- Pistol grip handle with grounded outlet in end
- Vinyl tube holds and protects bulb
- Bulb burns cool for working comfort
- Magnetic clip attachment for hands-free use
- Black epoxy reel
compliances
- 0
| Color | Red |
| Type | Medium Duty |
| AWG | 16/3 |
| Length | 25 ft |
| Weight | 3.5 LB |

