Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool34-93202

34-93202

Rechargeable Lantern
Item #103496998
  • Halogen Sealed Beam
  • Rechargeable
  • Orange
  • ABS Plastic Construction
  • Lantern
Craftsman Tool34-93202
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Halogen Sealed Beam
  • Rechargeable
  • Orange
  • ABS Plastic Construction
  • Lantern

description

  • Batteries not included

features

  • Weather-resistant
  • Solid state components
  • Powerful xenon beam
  • Plugs into standard household 120 V outlet
  • Built-in power indicator
  • Lasts up to four hours on a charge
  • ABS plastic construction
  • Halogen sealed beam

includes

  • Charger with 6' cord
Battery Size Rechargeable
Weight 15.75 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison