- Lighted Safety Glasses
- Black Polycarbonate Frames
- Clear Polycarbonate Lens
- Attached LED Lights Last Up To 50 Hours
features
- Powerful, hands-free lighting from ultra bright, long-lasting LEDs
- Ideal for low light situations on the job or at home, indoors or out
- Uses 3 V lithium batteries (included) that last up to 50 hours
- Meets ANSI Z-87 safety standards
- Polycarbonate lenses, lightweight construction
- Wear with or without glasses
- Lights adjust to almost any angle
- Professional quality glasses
| Frame Color | Black |
| Style | LED/Lighted Safety Glasses |
| Frame Material | Polycarbonate |
| Temple Color | Black |
| Usage | Low-Light Situations |
| Lens Color | Clear |
| Nose Bridge | Molded |
| Lens Material | Polycarbonate |
| Weight | 0.19 LB |
| EAN or UPC | 811465933389 |

