- 12 Drawer
- 54" W x 20 1/4" D x 34" H
- Industrial Grade Workbench
features
- Reversible hardboard top
- Long-lasting baked enamel finish
- Full extension ball bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
- Thick and durable work surface
- All steel construction with the I-Frame® design gives strength and durability
| Depth | 20.25 in |
| No. of Drawers | 12 |
| Height | 34 in |
| Color | Gray |
| Weight | 168.0 LB |

