- 7 Drawer
- Open Center
- 72" W x 30" D x 34" H
- Industrial Grade Workbench
features
- Bulk storage area for large items
- Thick and durable work surface
- Full extension ball bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
- 15 sq ft work station
- Long-lasting baked enamel finish
- All steel construction with the I-Frame® design gives strength and durability
- Reversible hardboard top
- Leveling feet to adjust height and add stability
- Open center provides additional storage
- Lockable steel door
includes
- Two keys
| Depth | 30 in |
| Height | 30 in |
| No. of Drawers | 7 |
| Color | Gray |
| Weight | 210.0 LB |

