- 12 V
- For Use w/ 9-27121, 9-27122, and 9-26926
| Type | Battery |
| Voltage Rating | 12 |
| For Use With | 9-27121, 9-27122, 9-26926 |
| Weight | 1.75 LB |
| EAN or UPC | 33287127214 |
| Type | Battery |
| Voltage Rating | 12 |
| For Use With | 9-27121, 9-27122, 9-26926 |
| Weight | 1.75 LB |
| EAN or UPC | 33287127214 |