- Charger
- 7.2 V, 9.6 V, 12 V, 14.4 V, 18 V, and 24 V
- For Use w/ 9-11035, 9-11034, 9-11033, 9-11031, 9-11030, and 9-11019
| Type | Charger |
| For Use With | 9-11035, 9-11034, 9-11033, 9-11031, 9-11030, 9-11019 |
| Voltage Rating | 12, 7.2, 9.6, 24, 14.4, 18 |
| Weight | 1.56 LB |
| EAN or UPC | 33287127252 |

