- 1/4" Hex Collet
- 3.6 Volts
- Cordless Screwdriver w/Integrated Worklight
features
- Heavy-duty planetary gearbox
- Integrated work light with remote cutoff switch
- Automatic spindle lock will lock collet
- Adjustable torque clutch
- LED charge indicator
- Wrist strap
| Cordless | Yes |
| Voltage Rating | 3.6 V |
| RPM [Max] | 180 rpm |
| Torque [Max] | N/A |
| Weight | 4.5 LB |

