- 3/8 in Chuck
- 15.6 V
- 0 to 600 RPM
- Reversible
- Cordless Drill/Driver
features
- T-handle grip design
- Soft touch rubberized grip and trigger for sure handling
- Redesigned motor housing has added cross ventilation for heat dissipation
- Improved two-sleeve keyless chucks
- 24 position adjustable clutch
- Transformerless chargers switch from charge mode to trickle charge, keeps batteries topped-off
- Wrist strap
- Reversible
includes
- Carrying case
| Cordless | Yes |
| Voltage Rating | 15.6 |
| Type | Drill |
| Family Name | 3/8 in Chuck Cordless Drill/Driver |
| Capacity, in | 0.375 in |
| RPM [Max] | 600 rpm |
| Weight | 10.19 LB |

