- 4 Piece
- 19.2 V
- w/1/2" Drill/Driver, Trim Saw, Light, Reciprocating Saw, 2 Battery Packs, 5 1/2" Carbide DE Bits, Edge Guide, Case
- Cordless EX™ Drill Set
description
- The Craftsman® EX™ line of cordless drills are sleek, lightweight, compact and powerful.The motor housing has been redesigned and downsized by removing some of the drills's bulk and adding cross-ventilation for heat dissipation.
features
- T-handle grip design
- Soft touch rubberized grip and trigger for sure handling
- Redesigned motor housing has added cross ventilation for heat dissipation
- Transformerless chargers switch from charge mode to trickle charge, keeps batteries topped-off
- Improved two-sleeve keyless chucks
- 24 position adjustable clutch
- Wrist strap
includes
- Two battery packs
- 5 1/2" carbide DE bits
- Edge guide
- Manuals
- Storage case
- 1/2" drill/driver
- Trim saw
- Fluorescent light
- Reciprocating saw
| Cordless | Yes |
| Capacity, in | 0.5 in |
| Voltage Rating | 19.2 VDC |
| Family Name | 4 Piece 19.2 Volt Cordless EX™ Drill Set |
| Set Includes | Drill, Case, Circular Saw, Reciprocating Saw, Flourescent Light, 2 Battery Packs, 5 1/2 in Carbide Blade, Double End Bits, Edge Guide |
| Type | Drill |
| Weight | 32.34 LB |

