- 6 Piece
- 19.2 V
- w/1/2" Drill/Driver, Trim Saw, Light, Reciprocating Saw, Nailer, Stud Sendor
- Cordless EX™ Drill Set
description
- The Craftsman® EX™ line of cordless drills are sleek, lightweight, compact and powerful.The motor housing has been redesigned and downsized by removing some of the drills's bulk and adding cross-ventilation for heat dissipation.
features
- T-handle grip design
- Soft touch rubberized grip and trigger for sure handling
- Redesigned motor housing has added cross ventilation for heat dissipation
- Transformerless chargers switch from charge mode to trickle charge, keeps batteries topped-off
- Improved two-sleeve keyless chucks
- 24 position adjustable clutch
- Wrist strap
includes
- Storage case
- Two DE bits
- 5 1/2" carbide blade
- Fluorescent light
- Two batteries
- 1/2" drill/driver
| Type | Drill |
| Set Includes | Drill, Circular Saw, Reciprocating Saw, Flourescent Light, Nailer, Stud Sensor |
| Voltage Rating | 19.2 VDC |
| Cordless | Yes |
| Capacity, in | 0.5 in |
| Family Name | 6 Piece 19.2 Volt Cordless EX™ Drill Set |
| Weight | 66.1 LB |

