- 3/8 in Chuck
- 12 V
- Forward/Reverse
- 2 Speed
- w/20 Bits
features
- Redesigned motor housing has added cross ventilation for heat dissipation
- T-handle grip design
- Soft touch rubberized grip and trigger for sure handling
- Improved two-sleeve keyless chucks
- 24 position adjustable clutch
- Transformerless chargers switch from charge mode to trickle charge, keeps batteries topped-off
- Reversible
- Overmolded handle
- Bubble level
- Wrist strap
includes
- Two batteries
- Charger
- 20 accessory bits
- Carrying case
| Cordless | Yes |
| RPM [Max] | 1000 rpm |
| Family Name | 3/8 in Chuck Cordless EX™ Drill |
| Capacity, in | 0.375 in |
| Voltage Rating | 12 |
| Type | Drill |
| Weight | 6.9 LB |

