- C3 Combo Kit Contains Drill/Driver
- Impact Driver
- Reciprocating Saw
- Circular Saw and Work Light
- 19.2 Volt System
description
- With a pair of potent 19.2 V batteries this Craftsman Combo Kit powers through tough jobs, swaps between tasks quickly and packs up fast. Ever ready, this tool set delivers precise cuts, tons of torque and even light to help you get the job done right, no matter where you're working. A solid addition to any jobsite or home shop, this set packs the punch you need to stay on schedule. Featuring not only a drill, but a powerful impact driver, this kit delivers a hammering action that sinks screws, bolts and more while extending the life of each battery. And when you're taking down framework, cutting holes for plumbing and electrical, the powerful reciprocating saw makes short work of nail loaded studs and wall paneling alike. The smooth rolling circular saw has you slicing panels easily, while the torque handheld drill blasts through wood, plastic and metal with speed and accuracy. Featuring a handheld fluorescent work light, rapid battery charger and fast packing duffle bag, this set is ready to help you conquer jobs big and small. So go ahead, sling the Craftsman 5 Piece C3 Combo Kit over your shoulder, and get the job done, no matter where it is.
features
- 1/2" drill/driver with two speed (0 to 400 / 0 to 1400 rpm) gear box swaps between high speed and high torque quick and easily
- Trim saw with 5 1/2" carbide blade cuts smooth, fast and comfortably
- Fluorescent light uses less power than incandescent and lasts longer
- Stock-up with replacement light bulb item 009-11212
- Some assembly required
- 1/2" keyless chuck holds bits tight and swaps fast between drilling and driving
- Reciprocating saw with 7/8" blade stroke cuts both deep and fast
- Impact driver with 1/4" hex collar swaps bits fast while creating 900 in lb of torque
includes
- Circular saw
- Drill driver
- Work light
- Two batteries
- Saw blades
- Cutting guide
- Impact driver
- Reciprocating saw
- Rapid battery charger
| Cordless | Yes |
| Tools Included | Impact Driver, Reciprocating Saw, Circular Saw, Drill/Driver, Work Light |
| Voltage Rating | 19.2 V |
| Weight | 31.9 LB |
| EAN or UPC | 33287140633 |

