- 3/8 in Chuck
- 9.6 V
- 2 Speed
- 300/600 RPM
- w/Batter, 7 Bits, Case
features
- T-handle grip design
- Overmolded handle
- Soft touch rubberized grip and trigger for sure handling
- Redesigned motor housing has added cross ventilation for heat dissipation
- Transformerless chargers switch from charge mode to trickle charge, keeps batteries topped-off
- Improved two-sleeve keyless chucks
- 24 position adjustable clutch
- Bubble level
- Wrist strap
includes
- Seven bits
- Battery
- Carrying case
| RPM [Max] | 600 rpm |
| Family Name | 3/8 in Chuck Cordless Drill |
| Capacity, in | 0.375 in |
| Cordless | Yes |
| Type | Drill |
| Voltage Rating | 9.6 V |
| Weight | 34.35 LB |

