- 3/8 in Chuck
- 14.4 V
- 2 Speed
- 0 to 1,400 RPM
- w/2 Bits, 2 Battery Packs, Charger, Case
features
- T-handle grip design
- Soft touch rubberized grip and trigger for sure handling
- Redesigned motor housing has added cross ventilation for heat dissipation
- Improved two-sleeve keyless chucks
- 24 position adjustable clutch
- Wrist strap
- Transformerless chargers switch from charge mode to trickle charge, keeps batteries topped-off
includes
- Carrying case
- Two batteries
- Charger
- Two bits
| RPM [Max] | 1400 rpm |
| Capacity, in | 0.375 in |
| Cordless | Yes |
| Type | Drill |
| Family Name | 3/8 in Chuck Cordless EX™ Drill/Driver |
| Voltage Rating | 14.4 |
| Weight | 9.2 LB |

