- 3/8 in Chuck
- 7.2 V
- 550 RPM
- Cordless EX™ Drill
features
- T-handle grip design
- Redesigned motor housing has added cross ventilation for heat dissipation
- Wrist strap
- Reversible
- Transformerless chargers switch from charge mode to trickle charge, keeps batteries topped-off
- Soft touch rubberized grip and trigger for sure handling
- Improved two-sleeve keyless chucks
- 24 position adjustable clutch
includes
- Carrying case
| Cordless | Yes |
| Capacity, in | 0.375 in |
| Voltage Rating | 7.2 V |
| Type | Drill |
| Family Name | 3/8 in Chuck Cordless EX™ Drill |
| RPM [Max] | 550 rpm |
| Weight | 6.9 LB |

