- 3 A
- 13,000 Orbits/Min
- 5" Diameter w/Vac Holes
- Orbital Sander
features
- Random orbit for fast, swirl-free finish sanding
- Front palm grip for two-handed use
- Trigger switch with lock-on for comfort and control
- Dust collection system for keeping work area clean
- Spin control feature provides control of no load rpm to protect finish
- Lightweight and counter balanced to eliminate vibration
includes
- One sanding disc
| Amps | 3 A |
| Pad or Belt Size | 5 in |
| RPM [Max] | 13000 rpm |
| Type | Orbital Sander |
| Voltage Rating | 120 |
| Family Name | 3 Amp Orbital Sander |
| Weight | 3.75 LB |

