- 19 pc Screwdriver Set
| No. of Pieces | 19 |
| Shank Material | Forged Alloy Steel |
| Inch/Metric | Inch |
| Handle Type | Plastic Handle |
| Weight | 4.45 LB |
| EAN or UPC | 648738011662 |
| No. of Pieces | 19 |
| Shank Material | Forged Alloy Steel |
| Inch/Metric | Inch |
| Handle Type | Plastic Handle |
| Weight | 4.45 LB |
| EAN or UPC | 648738011662 |