- Random Orbit Base
- 1.4 A
- 1/5 HP
- 10,500 Orbits/Min
- Sawdust Collection Bag
applications
- Wood
- Metal
features
- Large iron base for sanding large surface areas
- Finger detail base for sanding in tight spaces
- Random orbit for fast, swirl-free finish sanding
- Dust collection system for keeping work area clean
- GelMax™ comfort grips with rubber overmolds for comfort and control
- Auxiliary handle rotates around housing and locks in front or either side
- 6' cord
includes
- One foam polishing pad
- Three polishing bonnets
- Two sheets of sandpaper
- Wrench
| Family Name | 4 in 1 Multi Sander w/Interchangeable Pads |
| Voltage Rating | 120 |
| Pad or Belt Size | 5 in |
| RPM [Max] | 10500 rpm |
| Type | Orbital Sander, Disc Sander |
| Amps | 1.4 A |
| Weight | 3.0 LB |

