- 2.8 A
- 12,500 Orbits/Min
- 5" Diameter w/Vac Holes
- Orbital Sander
| Voltage Rating | 120 |
| Amps | 2.8 A |
| RPM | 7000 rpm |
| Pad or Belt Size | 5 in |
| Type | Orbital Sander |
| RPM [Max] | 12500 rpm |
| Weight | 5.1 LB |
| Voltage Rating | 120 |
| Amps | 2.8 A |
| RPM | 7000 rpm |
| Pad or Belt Size | 5 in |
| Type | Orbital Sander |
| RPM [Max] | 12500 rpm |
| Weight | 5.1 LB |